Zoro Homepage

Sorbent Roll, 67 gal, 30 in x 300 ft, Oil, White, Polypropylene

  • Mfr # WR300S

  • Zoro # G4857157


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
67 gal
Material
Polypropylene
Size
30 in x 300 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR300S
Zoro #
G4857157
UPC #
818502024642
Country of Origin
United States

Dimensions

Size
30 in x 300 ft
Length
3,600 in
Width
30 in
Roll Width
30 in
Roll Length
300 ft
Perforated Size
Not Perforated

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
67 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Volume Absorbed Per Pkg.
67.9 gal.
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
60 to 69 gal
Static Dissipative
No
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Oil-Based Liquids
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Layers of Construction
1
Absorbency Weight
Light
UV Resistant
No
Series
WR
Foot Traffic
Not Recommended
Dimpled
No
Incluces Coverstock
No
Wringable
Not Wringable
Sorbent Capacity
67 gal
Flame Resistant
No
Volume Absorbed (Pack, Each)
67 gal/pk
Number of Layers
1
For Use With Chemical or Metal Type
Oil
Color/Pattern
White
Floating
Yes
Specialized Applications
Marine
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
30 in
Application
Marine
Volume Absorbed Per Sock/Boom
67 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 30 in x 300 ft, Volume Absorbed per Pkg. 67 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.