Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, Universal, 30 in x 150 ft, Camouflage

  • Mfr # SVR150H

  • Zoro # G104987174


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
30 in x 150 ft
Product Type
Sorbent Roll
Color
Camouflage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVR150H
Zoro #
G104987174
UPC #
-
Country of Origin
United States

Dimensions

Size
30 in x 150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Product Type
Sorbent Roll
Color
Camouflage

Description

Spilltech svr150h universal survivor roll, camouflage, 30"w x 150'l great for walkways. Makes leaks and drips disappear five star durability withstands foot traffic in production areas, near machines and in walkways. Innovative 3-ply construction combines our toughest spunbond top layer, highly absorbent core and a bottom layer designed to grip floors. Perforations allow you to tear pads and rolls into different sizes based on your application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.