Zoro Homepage

Sorbent Sock, 8 gal, 3 in x 48 in, Universal, Gray, 10 PK

  • Mfr # GSO410

  • Zoro # G4029048


product price: $30.39
/pk 10, $3.04/ea

Key Features

Volume Absorbed per Pkg.
8 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.8 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSO410
Zoro #
G4029048
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Length
48 in
Size
3 in x 48 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
8 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.8 gal
Color
Gray
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Composition
Poly Blend Filler with Spunbound Polypropylene Skin
Outside Skin Material
Polypropylene
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Static Dissipative
No
Item - Spill Control
Absorbent Sock
Filler Material
Polyester, Polypropylene
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
8.3 gal.
Material
Polyester
Neutralizes Chemical Type
Coolants, Solvents
Volume Absorbed (Pack, Each)
8 gal/pk; 0.8 gal/sock
Color/Pattern
Gray
Volume Absorbed Per Sock/Boom
0.8 gal
Neutralizing
No
Connector Material
No Connector
Specialized Applications
Machine Bases
Sock/Boom Profile
Round
Printed Message
No Message
Application
Machine Bases
Composition Detail
Poly Blend Filler with Spunbound Polypropylene Skin
Mildew Resistant
No
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.8 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern Gray, Filler Material Polyester, Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.