Zoro Homepage

Spill Kit, 10 gal Volume Absorbed per Kit, 10 gal Capacity, Drum, Yellow, 36

  • Mfr # SPKHZ-10

  • Zoro # G4036422


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Drum
Container Capacity
10 gal
Volume Absorbed Per Kit
10 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKHZ-10
Zoro #
G4036422
UPC #
818502025229
Country of Origin
United States

Dimensions

Height
18 in
Pad Width
15 in
Pillow Length
18 in
Pad Length
19 in
Pillow Width
8 in
Sock Length
48 in
Sock Diameter
3 in
Overpack Drum Size Included
10 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Drum
Container Capacity
10 gal
Volume Absorbed Per Kit
10 gal
Number of Components
36
Includes
(2) Disposal Bags and Ties, (20) Absorbent Pads, (3) Absorbent Socks, Drum, Tamper Proof Seal
Portable
Yes
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
10 gal
UV Resistant
Yes
Wheels
No
Static Dissipative
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
Lockable
No
Volume Absorbed per Pkg.
9.5 gal
Fluids Absorbed - Socks
Biohazardous Liquids
Series
SPKHZ
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Includes Mounting Fasteners
No
Number of Goggles
2
Vapor Suppressant Included
No
Granular Sorbent Included
No
Empty or Filled
Filled
PPE Included
Pair of Gloves, Safety Goggles
Ph Tester Kit Included
No
Neutralizer Included
No
Overpack Drum Included
10 gal Drum
UN Rating
1H2/Y60/S
Number of Pairs of Nitrile Gloves Included
1
Number of Tamperproof Seal Labels Included
6
Sorbents Included
(20) Absorbent Pads, (3) Absorbent Socks, Absorbent Pillow
Additional Components Included
(2) Disposal Bags and Ties, Drum, Tamper Proof Seal
Cleaning Solution Included
No
Number of Sorbent Socks Included
3
For Use With Mfr. Model Number
SPKHZ Series
Solidifier Included
No
Land Fill Disposable
No
Epoxy Putty Included
No
Number of Ties Included
2
Number of Disposal Bags Included
2
Fluids Absorbed - Pillows
Biohazardous Liquids
Fluids Absorbed - Pads
Biohazardous Liquids
Product Weight
14 lb
Number of Pillows Included
1
Number of Pads Included
20
Product Type
Spill Kit
Container Color
Yellow
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 10 gal, Container Type Drum, 10 gal Container Capacity, Yellow, Filled, Sorbents Included (20) Absorbent Pads, (3) Absorbent Socks, (1) Absorbent Pillow, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (1) Drum, (1) Tamper Proof Seal, Lockable No, UN Rating 1H2/Y60/S, NSF Rating Not Rated, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.