Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components

  • Mfr # SPKU-10

  • Zoro # G4423139


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
10 gal
Volume Absorbed Per Kit
10 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKU-10
Zoro #
G4423139
UPC #
818502025205
Country of Origin
United States

Dimensions

Height
15 in
Pad Length
19 in
Sock Diameter
3 in
Pad Width
15 in
Pillow Width
8 in
Pillow Length
18 in
Sock Length
48 in
Overpack Drum Size Included
10 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
10 gal
Volume Absorbed Per Kit
10 gal
Number of Components
36
Includes
(2) Disposal Bags and Ties, (20) Absorbent Pads, (3) Absorbent Socks, Drum, Tamper Proof Seal
Static Dissipative
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
Spill Control - Fluids Absorbed
10 gal
Lockable
No
Wheels
No
UV Resistant
Yes
Portable
Yes
Volume Absorbed Range
10 to 19 gal
Volume Absorbed per Pkg.
10.4 gal
Additional Components Included
(2) Disposal Bags and Ties, Drum, Tamper Proof Seal
Number of Pads Included
20
Solidifier Included
No
Number of Goggles
1
Number of Disposal Bags Included
2
Granular Sorbent Included
No
Sorbents Included
(20) Absorbent Pads, (3) Absorbent Socks, Absorbent Pillow
Number of Tamperproof Seal Labels Included
6
Product Weight
14 lb
PPE Included
Pair of Gloves, Safety Goggles
Neutralizer Included
No
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Pads
Universal
Number of Ties Included
2
Number of Labels Included
1
Series
SPKU
Fluids Absorbed - Socks
Universal
UN Rating
1H2/Y60/S
Number of Pillows Included
1
Epoxy Putty Included
No
Overpack Drum Included
10 gal Drum
Cleaning Solution Included
No
Empty or Filled
Filled
Includes Mounting Fasteners
No
Number of Sorbent Socks Included
3
Land Fill Disposable
No
Ph Tester Kit Included
No
For Use With Mfr. Model Number
SPKU Series
Fluids Absorbed - Pillows
Universal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Vapor Suppressant Included
No
Product Type
Spill Kit
Container Color
Yellow
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 10 gal, Container Type Drum, 10 gal Container Capacity, Yellow, Filled, Sorbents Included (20) Absorbent Pads, (3) Absorbent Socks, (1) Absorbent Pillow, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (2) Disposal Bags and Ties, (1) Drum, (1) Tamper Proof Seal, Lockable No, UN Rating 1H2/Y60/S, NSF Rating Not Rated, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.