Zoro Homepage

Spill Kit, 23 gal Volume Absorbed per Kit, 30 gal Capacity, Drum, Yellow, 52

  • Mfr # SPKHZ-30

  • Zoro # G4036510


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
23 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKHZ-30
Zoro #
G4036510
UPC #
818502022730
Country of Origin
United States

Dimensions

Height
30 in
Sock Length
96 in
Pad Length
19 in
Pillow Width
18 in
Pad Width
15 in
Sock Diameter
3 in
Pillow Length
18 in
Overpack Drum Size Included
30 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
23 gal
Number of Components
52
Includes
(25) Absorbent Pads, (4) Absorbent Socks, (5) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack
Wheels
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Lockable
No
Static Dissipative
No
Spill Control - Fluids Absorbed
23 gal
Volume Absorbed Range
20 to 29 gal
Portable
Yes
UV Resistant
Yes
Volume Absorbed per Pkg.
23.1 gal
Solidifier Included
No
Number of Pads Included
25
Neutralizer Included
No
Fluids Absorbed - Pillows
Biohazardous Liquids
UN Rating
1H2/X100/S
Number of Disposal Bags Included
5
Vapor Suppressant Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Sorbent Socks Included
4
For Use With Mfr. Model Number
SPKHZ Series
Empty or Filled
Filled
Cleaning Solution Included
No
Sorbents Included
(25) 15 in W x 19 in L Biohazard Liquid Absorbent Pads, (4) 18 in W x 18 in L Biohazard Liquid Absorbent Pillows, (4) 3 in D x 96 in L Biohazard Liquid Absorbent Socks
Series
SPKHZ
Granular Sorbent Included
No
Number of Ties Included
5
Epoxy Putty Included
No
PPE Included
(2) Safety Goggles, Pair of Gloves
Number of Tamperproof Seal Labels Included
6
Includes Mounting Fasteners
No
Fluids Absorbed - Pads
Biohazardous Liquids
Number of Goggles
2
Ph Tester Kit Included
No
Number of Pillows Included
4
Additional Components Included
(5) Disposal Bags, (5) Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack
Overpack Drum Included
30 gal Drum
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Socks
Biohazardous Liquids
Product Weight
32 lb
Land Fill Disposable
No
Product Type
Spill Kit
Container Color
Yellow
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 23 gal, Container Type Drum, 30 gal Container Capacity, Yellow, Filled, Sorbents Included (25) Biohazard Liquid Absorbent Pads (15 in W x 19 in L), (4) Biohazard Liquid Absorbent Pillows (18 in W x 18 in L), (4) Biohazard Liquid Absorbent Socks (3 in D x 96 in L), PPE Included (2) Pairs Goggles, (1) Pair Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.