Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 30 gal Volume Absorbed per Kit, Not Applicable Capacity, Cart, Yellow, 28

  • Mfr # SPKU-KAD2

  • Zoro # G4423023


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Cart
Volume Absorbed Per Kit
30 gal
Number of Components
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKU-KAD2
Zoro #
G4423023
UPC #
818502023201
Country of Origin
United States

Dimensions

Height
20 in
Sock Diameter
3 in
Sock Length
48 in
Pad Width
10 in
Pillow Width
8 in
Pad Length
14 in
Pillow Length
18 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Cart
Volume Absorbed Per Kit
30 gal
Number of Components
28
Includes
(100) Absorbent Pads, (5) Disposal Bags and Ties, (6) Absorbent Socks, (6) Tamper Proof Seals, Glow Light Stick, Yellow Kaddie
Spill Control - Fluids Absorbed
30 gal
UV Resistant
No
Static Dissipative
No
Wheels
Yes
Volume Absorbed Range
30 to 39 gal
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Portable
Yes
Lockable
Yes
Volume Absorbed per Pkg.
29.5 gal
Epoxy Putty Included
Yes
Granular Sorbent Included
No
Land Fill Disposable
No
PPE Included
(2) Pair of Gloves, Safety Goggles
Number of Pairs of Nitrile Gloves Included
2
Includes Mounting Fasteners
No
Neutralizer Included
No
Vapor Suppressant Included
No
Overpack Drum Included
Drum Not Included
Number of Disposal Bags Included
5
Series
SPKU
Sorbents Included
(100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks
Additional Components Included
(5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Putty Stick, Emergency Guide Book, Glow Light Stick, Yellow Kaddie
Number of Pads Included
100
For Use With Mfr. Model Number
SPKU Series
Product Weight
55 lb
Solidifier Included
No
Ph Tester Kit Included
No
Empty or Filled
Filled
Fluids Absorbed - Pillows
Universal
Number of Sorbent Socks Included
6
Fluids Absorbed - Socks
Universal
Fluids Absorbed - Pads
Universal
Cleaning Solution Included
No
Number of Ties Included
5
Number of Goggles
1
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pillows Included
4
Product Type
Spill Kit
Container Color
Yellow
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 30 gal, Container Type Cart, Not Applicable Container Capacity, Yellow, Filled, Sorbents Included (100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, (1) Pair Goggles, Additional Components Included (1) Epoxy Stick (7 in), (1) Glow Light Stick, (1) Yellow Kaddie, (6) Tamper Proof Seals, Emergency Response Guide, Lockable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.