Zoro Homepage

Spill Kit, 4 gal Volume Absorbed per Kit, Bag, Orange, 20

  • Mfr # SPKO-OBAG

  • Zoro # G8829945


product price: $56.79
/ea

Key Features

Color
Orange
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
4 gal
Number of Components
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKO-OBAG
Zoro #
G8829945
UPC #
818502022358
Country of Origin
United States

Dimensions

Height
4 in
Length
18 in
Width
12 in
Pad Width
15 in
Pad Length
19 in
Sock Length
48 in
Sock Diameter
3 in

Details

Item
Spill Kit
Color
Orange
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
4 gal
Number of Components
20
Includes
(10) 15 in x 19 in Bonded Pads, (2) 3 in x 4 ft Sorbent Socks, (2) Disposal Bag and Tie, 12 in x 18 in x 4 in Tote Bag
Series
SPKO
UV Resistant
No
Portable
Yes
Static Dissipative
No
Volume Absorbed Range
0 to 9 gal
Wheels
No
Lockable
No
Spill Control - Fluids Absorbed
4 gal
Volume Absorbed per Pkg.
4.1 gal
Number of Disposal Bags Included
2
Number of Pads Included
10
Number of Sorbent Socks Included
2
Fluids Absorbed - Socks
Oils
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Pads
Oils
Fluids Absorbed - Pillows
Oils
Includes Mounting Fasteners
No
Ph Tester Kit Included
No
Land Fill Disposable
No
Empty or Filled
Filled
For Use With Mfr. Model Number
SPKO Series
Number of Goggles
1
Overpack Drum Included
Drum Not Included
Epoxy Putty Included
No
Product Weight
5 lb
Additional Components Included
(2) Disposal Bag and Tie, 12 in x 18 in x 4 in Tote Bag
Number of Ties Included
2
Vapor Suppressant Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Cleaning Solution Included
No
Neutralizer Included
No
Granular Sorbent Included
No
Solidifier Included
No
Sorbents Included
(10) 15 in W x 19 in L Oil-Only Bonded Pads, (2) 3 in D x 4 ft L Oil-Only Sorbent Socks
PPE Included
Pair of Nitrile Gloves, Pair of Safety Goggles
Specialized Applications
Truck
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Oils, Specialized Applications Truck, Volume Absorbed Per Kit 4 gal, Container Type Bag, Filled, Sorbents Included (10) 15 in W x 19 in L Oil-Only Bonded Pads, (2) 3 in D x 4 ft L Oil-Only Sorbent Socks, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included 12 in x 18 in x 4 in Tote Bag, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKO Series, Product Weight 5 lb, SPKO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.