Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 4 gal Volume Absorbed per Kit, Bag, Yellow, 16

  • Mfr # SPKO-YTB

  • Zoro # G4109367


product price: $27.29
/ea

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
4 gal
Number of Components
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKO-YTB
Zoro #
G4109367
UPC #
818502020293
Country of Origin
United States

Dimensions

Height
4 in
Length
18 in
Width
12 in
Pad Length
18 in
Pad Width
15 in
Sock Length
48 in
Sock Diameter
3 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
4 gal
Number of Components
16
Includes
(10) White Oil-Only Contractor Pads, (2) White Oil-Only Sorbent Socks, Yellow Disposal Bag and Tie
Volume Absorbed Range
0 to 9 gal
Lockable
No
Series
SPKO
Portable
Yes
Static Dissipative
No
UV Resistant
No
Wheels
No
Spill Control - Fluids Absorbed
4 gal
Volume Absorbed per Pkg.
3.7 gal
Number of Ties Included
1
Number of Disposal Bags Included
1
PPE Included
Pair of Gloves
For Use With Mfr. Model Number
SPKO Series
Land Fill Disposable
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Fluids Absorbed - Socks
Oils
Number of Pairs of Nitrile Gloves Included
1
Neutralizer Included
No
Empty or Filled
Filled
Specialized Applications
Truck
Overpack Drum Included
Drum Not Included
Sorbents Included
(10) 15 in W x 18 in L White Oil-Only Contractor Pads, (2) 3 in Dia. x 48 in L White Oil-Only Sorbent Socks
Ph Tester Kit Included
No
Granular Sorbent Included
No
Number of Sorbent Socks Included
2
Includes Mounting Fasteners
No
Vapor Suppressant Included
No
Cleaning Solution Included
No
Number of Pads Included
10
Product Weight
3 lb
Epoxy Putty Included
No
Additional Components Included
Yellow Disposal Bag and Tie
Solidifier Included
No
Fluids Absorbed - Pads
Oils
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Oils, Specialized Applications Truck, Volume Absorbed Per Kit 4 gal, Container Type Bag, Filled, Sorbents Included (10) 15 in W x 18 in L White Oil-Only Contractor Pads, (2) 3 in Dia. x 48 in L White Oil-Only Sorbent Socks, PPE Included (1) Pair Gloves, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKO Series, Product Weight 3 lb, SPKO, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.