Zoro Homepage

Spill Kit, 46 gal Volume Absorbed per Kit, 50 gal Capacity, Drum, Yellow

  • Mfr # SPKO-CAN-WD

  • Zoro # G908789585


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
50 gal
Volume Absorbed Per Kit
46 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKO-CAN-WD
Zoro #
G908789585
UPC #
818502020170
Country of Origin
United States

Dimensions

Container Size
23.5 in x 29 in x 36.75 in
Container Width
23 1/2 in
Pad Width
15 in
Container Length
29 in
Container Height
36 3/4 in
Pad Length
19 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
50 gal
Volume Absorbed Per Kit
46 gal
Includes
Coveralls, Mats and Pillows to Absorb Liquids, Safety Equipment like Goggles, Socks to Stop Spreading Spills
Static Dissipative
No
Lockable
No
Empty or Filled
Filled
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Ties Included
4
Number of Coveralls Included
2
Container Color
Yellow
Fluids Absorbed - Pads
Oils
Cleaning Solution Product Form
Liquid
Fluids Absorbed - Socks
Oils
Product Type
Spill Kit
Product Weight
69 lb
Number of Disposal Bags Included
4
Number of Pairs of Nitrile Gloves Included
2
Number of Tamperproof Seal Labels Included
6
Cleaning Solution Container Type
Bag
Number of Pads Included
100
Number of Wipes Included
100
Number of Sorbent Socks Included
10
Number of Goggles
2
NSF Rating
Not Rated
For Use With Mfr. Model Number
SPKO Series

Description

Oil-Only 50-gal Wheeled Spill Kit

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.