Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 46 gal Volume Absorbed per Kit, 50 gal Capacity, Drum, Yellow

  • Mfr # SPKU-CAN-WD

  • Zoro # G308789505


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
50 gal
Volume Absorbed Per Kit
46 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKU-CAN-WD
Zoro #
G308789505
UPC #
818502020194
Country of Origin
United States

Dimensions

Container Size
23.5 in x 29 in x 36.75 in
Pad Width
15 in
Pad Length
19 in
Container Height
36 3/4 in
Container Length
29 in
Container Width
23 1/2 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
50 gal
Volume Absorbed Per Kit
46 gal
Includes
Coveralls, Mats and Pillows to Absorb Liquids, Safety Equipment like Goggles, Socks to Stop Spreading Spills
Lockable
No
Static Dissipative
No
Fluids Absorbed - Pads
Universal
Number of Goggles
2
Number of Ties Included
4
Container Color
Yellow
Number of Tamperproof Seal Labels Included
6
Number of Wipes Included
100
Fluids Absorbed - Socks
Universal
Number of Disposal Bags Included
4
Number of Pads Included
100
Empty or Filled
Filled
Number of Sorbent Socks Included
10
Number of Pairs of Nitrile Gloves Included
2
Product Type
Spill Kit
Cleaning Solution Product Form
Liquid
Cleaning Solution Container Type
Bag
Number of Coveralls Included
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Product Weight
69 lb
NSF Rating
Not Rated
For Use With Mfr. Model Number
SPKU Series

Description

Universal 50-gal Wheeled Spill Kit

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.