Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 5 gal Volume Absorbed per Kit, 5 gal Capacity, Drum, Yellow, 24

  • Mfr # SPKHZ-5

  • Zoro # G4036398


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Drum
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKHZ-5
Zoro #
G4036398
UPC #
818502022747
Country of Origin
United States

Dimensions

Height
17 1/4 in
Pad Width
15 in
Pad Length
19 in
Sock Diameter
3 in
Sock Length
48 in
Overpack Drum Size Included
5 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Drum
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
Number of Components
24
Includes
(10) Absorbent Pads, (2) Absorbent Socks, (2) Disposal Bags and Ties, (6) Tamper Proof Seals, White Overpack Bucket
Lockable
No
UV Resistant
No
Spill Control - Fluids Absorbed
5 gal
Portable
Yes
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Static Dissipative
No
Wheels
No
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
4.6 gal
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Pads
Biohazardous Liquids
Overpack Drum Included
5 gal Drum
Number of Pads Included
10
Additional Components Included
(2) Disposal Bags and Ties, (6) Tamper Proof Seals, White Overpack Bucket
Number of Sorbent Socks Included
2
Number of Goggles
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Land Fill Disposable
No
Vapor Suppressant Included
No
Granular Sorbent Included
No
Number of Disposal Bags Included
2
Empty or Filled
Filled
UN Rating
1H2/Y1.5/30
Epoxy Putty Included
No
For Use With Mfr. Model Number
SPKHZ Series
Series
SPKHZ
Sorbents Included
(10) Absorbent Pads, (2) Absorbent Socks
Ph Tester Kit Included
No
Cleaning Solution Included
No
PPE Included
Pair of Gloves, Safety Goggles
Number of Ties Included
2
Number of Tamperproof Seal Labels Included
6
Includes Mounting Fasteners
No
Fluids Absorbed - Socks
Biohazardous Liquids
Solidifier Included
No
Neutralizer Included
No
Product Weight
13 lb
Product Type
Spill Kit
Container Color
White
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 5 gal, Container Type Drum, 5 gal Container Capacity, White, Filled, Sorbents Included (10) Absorbent Pads, (2) Absorbent Socks, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (2) Disposal Bags and Ties, (6) Tamper Proof Seals, (1) White Overpack Bucket, Lockable No, UN Rating 1H2/Y1.5/30, NSF Rating Not Rated, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.