Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 5 gal Volume Absorbed per Kit, 5 gal Capacity, Drum, Yellow, 24

  • Mfr # SPKO-5

  • Zoro # G4423443


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKO-5
Zoro #
G4423443
UPC #
818502022891
Country of Origin
United States

Dimensions

Height
17 1/4 in
Sock Length
48 in
Sock Diameter
3 in
Pad Length
19 in
Pad Width
15 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
Number of Components
24
Includes
(10) Absorbent Pads, (2) Absorbent Socks, (2) Disposal Bags and Ties, (6) Tamper Proof Seals, White Overpack Bucket
UV Resistant
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Spill Control - Fluids Absorbed
5 gal
Static Dissipative
No
Portable
Yes
Wheels
No
Volume Absorbed Range
0 to 9 gal
Lockable
No
Volume Absorbed per Pkg.
4.6 gal
Series
SPKO
Fluids Absorbed - Socks
Oils
Ph Tester Kit Included
No
Fluids Absorbed - Pads
Oils
Overpack Drum Included
Drum Not Included
Vapor Suppressant Included
No
Additional Components Included
(2) Disposal Bags and Ties, (6) Tamper Proof Seals, White Overpack Bucket
Solidifier Included
No
Number of Goggles
1
Land Fill Disposable
No
Epoxy Putty Included
No
Neutralizer Included
No
Granular Sorbent Included
No
Number of Disposal Bags Included
2
Sorbents Included
(10) Absorbent Pads, (2) Absorbent Socks
Product Weight
11 lb
Number of Ties Included
2
Empty or Filled
Filled
Number of Pads Included
10
PPE Included
Pair of Gloves, Safety Goggles
Includes Mounting Fasteners
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Cleaning Solution Included
No
Number of Sorbent Socks Included
2
Number of Tamperproof Seal Labels Included
6
For Use With Mfr. Model Number
SPKO Series
UN Rating
1H2/Y1.5/30
Product Type
Spill Kit
Container Color
White
Number of Pairs of Nitrile Gloves Included
1
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 5 gal, Container Type Drum, 5 gal Container Capacity, White, Filled, Sorbents Included (10) Absorbent Pads, (2) Absorbent Socks, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (6) Tamper Proof Seals, (1) White Overpack Bucket, Lockable No, UN Rating 1H2/Y1.5/30, NSF Rating Not Rated, Static Dissipative No, UV Resistant No, Wheel Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.