Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 52 Gallon Volume Absorbed per Kit, 55 Gallon Container Capacity, Yellow, 144 Components

  • Mfr # SPKU-55

  • Zoro # G4423120


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed Per Kit
52 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPKU-55
Zoro #
G4423120
UPC #
818502023096
Country of Origin
United States

Dimensions

Height
24 in
Pad Length
19 in
Pad Width
15 in
Sock Diameter
3 in
Sock Length
48 in
Pillow Width
18 in
Pillow Length
18 in
Overpack Drum Size Included
55 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed Per Kit
52 gal
Number of Components
144
Includes
(10) Absorbent Socks, (100) Absorbent Pads, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Yellow Drum
Static Dissipative
No
Lockable
No
Volume Absorbed Range
50 to 59 gal
Wheels
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
UV Resistant
Yes
Volume Absorbed per Pkg.
51.9 gal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pillows Included
5
Number of Pads Included
100
Number of Goggles
4
Number of Pairs of Nitrile Gloves Included
2
Overpack Drum Included
55 gal Drum
Vapor Suppressant Included
No
Epoxy Putty Included
No
Granular Sorbent Included
No
Fluids Absorbed - Pads
Universal
Fluids Absorbed - Socks
Universal
Empty or Filled
Filled
Product Weight
55 lb
Includes Mounting Fasteners
No
Series
SPKU
Number of Ties Included
4
Number of Labels Included
1
For Use With Mfr. Model Number
SPKU Series
Number of Tamperproof Seal Labels Included
6
Ph Tester Kit Included
No
Solidifier Included
No
Fluids Absorbed - Pillows
Universal
Cleaning Solution Included
No
Number of Sorbent Socks Included
10
Land Fill Disposable
No
Neutralizer Included
No
Number of Disposal Bags Included
4
UN Rating
1H2/X100/S, 1H2/Y100/S
Product Type
Spill Kit
Container Color
Yellow
NSF Rating
Not Rated

Description

A spill kit is a collection of items used to clean up and manage spills in industrial or commercial settings. It typically includes absorbents, disposal bags, gloves, and other necessary tools for safe cleanup. These kits are essential for maintaining workplace safety by quickly addressing hazardous material spills to prevent accidents or injuries.


The SPILLTECH - SPKU-55 is a comprehensive Spill Kit designed for use in various industrial settings. This product comes in a drum container, which is easy to handle and operate during emergencies. It stands at 24 inches tall, making it conveniently sized for storage or mounting within your facility or worksite.


Key features of the SPILLTECH - SPKU-55 include:
• Compliance with Standards: 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), and 40 CFR 263.30(a)
• A Container Capacity of up to 55 gallons
• Ability to absorb Universal Fluids
• Includes (10) Absorbent Socks, (100) Absorbent Pads, (5) Absorbent Pillows
• Comes with additional components such as (4) Disposal Bags and Ties, (6) Tamper Proof Seals, an Emergency Guide Book
• Contains personal protective equipment including two pairs of gloves and goggles.
Please note that this spill kit does not include granular sorbents or neutralizers and is not portable due to lack of wheels on the drum container.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.