Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 8 gal Volume Absorbed per Kit, Bag, Clear, 29

  • Mfr # SPKHZ-TRK

  • Zoro # G4423489


product price: $42.29
/ea

Key Features

Color
Clear
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Volume Absorbed Per Kit
8 gal
Number of Components
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKHZ-TRK
Zoro #
G4423489
UPC #
818502022860
Country of Origin
United States

Dimensions

Height
6 in
Sock Diameter
3 in
Sock Length
48 in
Pad Width
15 in
Pad Length
19 in

Details

Item
Spill Kit
Color
Clear
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Volume Absorbed Per Kit
8 gal
Number of Components
29
Includes
(2) Disposal Bags and Ties, (20) Absorbent Pads, (3) Absorbent Socks, Zippered Bag
Lockable
No
Wheels
No
Volume Absorbed Range
0 to 9 gal
Portable
Yes
Spill Control - Fluids Absorbed
8 gal
Static Dissipative
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
UV Resistant
No
Volume Absorbed per Pkg.
8.3 gal
Specialized Applications
Truck
Vapor Suppressant Included
No
Number of Sorbent Socks Included
3
Overpack Drum Included
Drum Not Included
Number of Goggles
1
Product Weight
6 lb
Ph Tester Kit Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Fluids Absorbed - Socks
Biohazardous Liquids
Empty or Filled
Filled
Granular Sorbent Included
No
Fluids Absorbed - Pads
Biohazardous Liquids
Neutralizer Included
No
Epoxy Putty Included
No
Number of Disposal Bags Included
2
For Use With Mfr. Model Number
SPKHZ Series
Solidifier Included
No
Series
SPKHZ
Cleaning Solution Included
No
Additional Components Included
(2) Disposal Bags and Ties, Zippered Bag
Land Fill Disposable
No
Includes Mounting Fasteners
No
Number of Pads Included
20
PPE Included
Pair of Gloves, Safety Goggles
Sorbents Included
(20) Absorbent Pads, (3) Absorbent Socks
Number of Ties Included
2
Product Type
Spill Kit
Number of Pairs of Nitrile Gloves Included
1

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, Specialized Applications Truck, Volume Absorbed Per Kit 8 gal, Container Type Bag, Filled, Sorbents Included (20) Absorbent Pads, (3) Absorbent Socks, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (1) Zippered Bag, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKHZ Series, Product Weight 6 lb, SPKHZ, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.