Zoro Homepage

Spill Kit, 87 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, Yellow, 196

  • Mfr # SPKU-95

  • Zoro # G4423008


product price: $714.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
87 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKU-95
Zoro #
G4423008
UPC #
818502023119
Country of Origin
United States

Dimensions

Height
31 3/4 in
Size of Multi-Purpose Epoxy Putty
16 oz
Pad Width
15 in
Sock Length
48 in, 96 in
Sock Diameter
3 in
Pillow Length
18 in
Pillow Width
18 in
Pad Length
19 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
87 gal
Number of Components
196
Includes
(12) Small Absorbent Socks, (150) Absorbent Pads, (3) Epoxy Putty, (4) Disposal Bags and Ties, (6) Large Absorbent Socks, (6) Tamper Proof Seals, Overpack
Static Dissipative
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
UV Resistant
Yes
Wheels
No
Lockable
No
Volume Absorbed Range
80 to 89 gal
Spill Control - Fluids Absorbed
87 gal
Portable
No
Volume Absorbed per Pkg.
86.9 gal
Number of Pairs of Nitrile Gloves Included
2
UN Rating
1H2/X295/S
Number of Disposal Bags Included
4
Includes Mounting Fasteners
No
PPE Included
(2) Pair of Gloves, Safety Goggles
Number of Pads Included
150
Series
SPKU
Solidifier Included
No
Number of Pillows Included
7
Product Weight
105 lb
Fluids Absorbed - Pillows
Universal
Granular Sorbent Included
No
Ph Tester Kit Included
No
Number of Sorbent Socks Included
18
Land Fill Disposable
No
Cleaning Solution Included
No
Fluids Absorbed - Socks
Universal
Vapor Suppressant Included
No
Fluids Absorbed - Pads
Universal
Number of Ties Included
4
Neutralizer Included
No
Overpack Drum Included
95 gal Drum
Empty or Filled
Filled
Number of Goggles
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
For Use With Mfr. Model Number
SPKU Series
Epoxy Putty Included
Yes
Number of Tamperproof Seal Labels Included
6
Number of Labels Included
1
Additional Components Included
(3) 1 lb. Plug and Dike Epoxy Putty, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack
Sorbents Included
(12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows
Product Type
Spill Kit
Container Color
Yellow
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 87 gal, Container Type Drum, 95 gal Container Capacity, Yellow, Filled, Sorbents Included (12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows, PPE Included (2) Pair of Gloves, (1) Pair Goggles, Additional Components Included (3) Plug and Dike Epoxy Putty (1 lb), (6) Tamper Proof Seals, Emergency Response Guide, (1) Overpack, Lockable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.