Shop SPILLTECH

Spill Kit, 9 gal, Bag, Yellow, 16

  • Mfr # PPE-KIT
  • Zoro # G4037028

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Container Type
Bag
Volume Absorbed Per Kit
9 gal
Number of Components
16
Height
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PPE-KIT
Zoro #
G4037028
UPC #
818502022242
Country of Origin
Multiple
Item
Spill Kit
Color
Yellow
Container Type
Bag
Volume Absorbed Per Kit
9 gal
Number of Components
16
Includes
(3) Coveralls, (3) Disposal Bags and Ties, (3) Pair Latex Boots, Zip Closure Bag
Portable
Yes
Spill Control - Fluids Absorbed
9 gal
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Wheels
No
Standards
29 CFR 1910.1450(e)
Lockable
No
Static Dissipative
No
Volume Absorbed per Pkg.
9 gal
Cleaning Solution Included
No
Overpack Drum Included
Drum Not Included
Solidifier Included
No
PPE Included
(3) Coveralls, (3) Pair Latex Boots, (3) Pairs of Gloves
Number of Ties Included
3
Additional Components Included
(3) Disposal Bags and Ties, Emergency Guide Book, Zip Closure Bag
Vapor Suppressant Included
No
Includes Mounting Fasteners
No
Number of Coveralls Included
3
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pairs of Nitrile Gloves Included
3
Neutralizer Included
No
Product Weight
6 lb
Number of Disposal Bags Included
3
Ph Tester Kit Included
No
Granular Sorbent Included
No
Epoxy Putty Included
No
Empty or Filled
Filled
Product Type
Spill Kit
Container Color
Yellow
NSF Rating
Not Rated
Insert Weight
6 lb
Wire Color
Yellow

Dimensions

Height
5 in

Description

SPILLTECH PPE-KIT is a filled spill kit packaged in a yellow zip-closure bag with access to contents through a zip-closure bag during liquid spill response. It is rated to absorb 9 gal. per kit and includes personal protective equipment and disposal accessories for use in containing and collecting compatible liquid spills in general work areas.

Key Features:

  • Absorbency: Rated to absorb 9 gal. per kit; volume absorbed range is 0 to 9 gal.
  • Container: Yellow bag with zip closure; bag design with no wheels; 6 lb product weight.
  • PPE included: Includes (3) coveralls and (3) pairs of nitrile gloves.
  • Disposal components: Includes (3) disposal bags and (3) ties for collected cleanup materials.
  • Instructions: Emergency Response Handbook included.
  • Kit contents: 16 total components.
  • Included and not included: Filled kit; does not include cleaning solution, granular sorbent, neutralizer, solidifier, epoxy putty, pH tester kit, vapor suppressant, or overpack drum.
  • Size: 16 in. overall size, 5 in. height.
  • Standards: 29 CFR 1910.1450(e).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.