Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 9 gal Volume Absorbed per Kit, Bag, Clear, 28

  • Mfr # SPKU-TRK

  • Zoro # G4422971


product price: $39.19
/ea

Key Features

Color
Clear
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
9 gal
Number of Components
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKU-TRK
Zoro #
G4422971
UPC #
818502023225
Country of Origin
United States

Dimensions

Height
6 in
Sock Diameter
3 in
Pad Length
19 in
Pad Width
15 in
Sock Length
48 in

Details

Item
Spill Kit
Color
Clear
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
9 gal
Number of Components
28
Includes
(2) Disposal Bags and Ties, (20) Absorbent Pads, (3) Absorbent Socks, Zippered Bag
Spill Control - Fluids Absorbed
9 galb
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Lockable
No
Portable
Yes
Static Dissipative
No
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Wheels
No
Volume Absorbed per Pkg.
9.2 gal
Specialized Applications
Truck
For Use With Mfr. Model Number
SPKU Series
Series
SPKU
Fluids Absorbed - Pillows
Universal
Number of Pairs of Nitrile Gloves Included
1
Sorbents Included
(20) Absorbent Pads, (3) Absorbent Socks
Number of Ties Included
2
Fluids Absorbed - Socks
Universal
Product Weight
6 lb
Overpack Drum Included
Drum Not Included
Empty or Filled
Filled
Fluids Absorbed - Pads
Universal
Solidifier Included
No
Cleaning Solution Included
No
Number of Pads Included
20
PPE Included
Pair of Gloves, Safety Goggles
Neutralizer Included
No
Number of Disposal Bags Included
2
Includes Mounting Fasteners
No
Granular Sorbent Included
No
Additional Components Included
(2) Disposal Bags and Ties, Zippered Bag
Land Fill Disposable
No
Number of Sorbent Socks Included
3
Number of Goggles
1
Ph Tester Kit Included
No
Epoxy Putty Included
No
Vapor Suppressant Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Specialized Applications Truck, Volume Absorbed Per Kit 9 gal, Container Type Bag, Filled, Sorbents Included (20) Absorbent Pads, (3) Absorbent Socks, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (1) Zippered Bag, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKU Series, Product Weight 6 lb, SPKU, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.