Zoro Homepage
This item is Discontinued.
Spilltech Spill Kit, Bag, Chemical/Hazmat, 4" H SPKHZ-TOTE

Spill Kit, Bag, Chemical/Hazmat, 4" H (Discontinued)

  • Mfr # SPKHZ-TOTE
  • Zoro # G4423303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKHZ-TOTE
Zoro #
G4423303
UPC #
818502022853
Country of Origin
United States

Dimensions

Height
4 in
Sock Diameter
3 in
Sock Length
48 in
Pad Length
19 in
Pad Width
15 in

Details

Item
Spill Kit
Color
Green
Spill Control - Fluids Absorbed
Chemical, Hazmat
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Number of Components
28
Includes
(2) Absorbent Socks, (2) Disposal Bags and Ties, (20) Absorbent Pads, Pair of Gloves, Safety Goggles, Tote Bag
Volume Absorbed Range
0 to 9 gal
Portable
Yes
Lockable
No
UV Resistant
No
Static Dissipative
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31
Wheels
No
Volume Absorbed per Pkg.
7.49 gal
Specialized Applications
Truck
Neutralizer Included
No
PPE Included
Pair of Gloves, Safety Goggles
Overpack Drum Included
Drum Not Included
Number of Goggles
1
Land Fill Disposable
No
For Use With Mfr. Model Number
SPKHZ Series
Ph Tester Kit Included
No
Series
SPKHZ
Includes Mounting Fasteners
No
Granular Sorbent Included
No
Sorbents Included
(2) Absorbent Socks, (20) Absorbent Pads
Product Weight
6 lb
Number of Ties Included
2
Solidifier Included
No
Cleaning Solution Included
No
Number of Disposal Bags Included
2
Epoxy Putty Included
No
Vapor Suppressant Included
No
Emergency Response Handbook/Instructions Included
No
Empty or Filled
Filled
Fluids Absorbed - Pads
Biohazard Liquids
Fluids Absorbed - Socks
Biohazard Liquids
Additional Components Included
(2) Disposal Bags and Ties, Tote Bag
Number of Sorbent Socks Included
2
Number of Pads Included
20
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, Specialized Applications Truck, Volume Absorbed Per Kit 7 gal, Container Type Bag, Filled, Sorbents Included (2) Absorbent Socks, (20) Absorbent Pads, PPE Included Pair of Gloves, Safety Goggles, Additional Components Included (2) Disposal Bags and Ties, Tote Bag, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKHZ Series, Product Weight 6 lb, SPKHZ, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.