Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 17 gal Volume Absorbed per Kit, 20 gal Capacity, Box, Clear, 47

  • Mfr # RSPKU-20

  • Zoro # G4036748


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Color
Clear
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
20 gal
Volume Absorbed Per Kit
17 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKU-20
Zoro #
G4036748
UPC #
818502022563
Country of Origin
United States

Dimensions

Height
10 in
Sock Diameter
3 in
Pad Length
19 in
Pad Width
15 in
Sock Length
48 in
Pillow Width
18 in
Pillow Length
18 in

Details

Item
Spill Kit Refill
Color
Clear
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
20 gal
Volume Absorbed Per Kit
17 gal
Number of Components
47
Includes
(25) Absorbent Pads, (4) Absorbent Socks, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack
Spill Control - Fluids Absorbed
17 gal
Lockable
No
UV Resistant
No
Wheels
No
Static Dissipative
No
Portable
Yes
Volume Absorbed Range
10 to 19 gal
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Volume Absorbed per Pkg.
17.1 gal
Additional Components Included
(4) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack
Number of Pillows Included
2
Epoxy Putty Included
No
Number of Disposal Bags Included
4
Ph Tester Kit Included
No
Fluids Absorbed - Socks
Universal
Number of Pads Included
25
Number of Pairs of Nitrile Gloves Included
1
Series
RSPKU
Neutralizer Included
No
Granular Sorbent Included
No
Number of Sorbent Socks Included
4
PPE Included
Pair of Gloves, Safety Goggles
Number of Ties Included
4
Land Fill Disposable
No
Empty or Filled
Filled
Fluids Absorbed - Pillows
Universal
Overpack Drum Included
Drum Not Included
For Use With Mfr. Model Number
SPKU Series
Sorbents Included
(2) Absorbent Pillows, (25) Absorbent Pads, (4) Absorbent Socks
Number of Goggles
1
Vapor Suppressant Included
No
Solidifier Included
No
Number of Tamperproof Seal Labels Included
6
Cleaning Solution Included
No
Product Weight
15 lb
Includes Mounting Fasteners
No
Fluids Absorbed - Pads
Universal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Product Type
Spill Kit Refill
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 17 gal, Container Type Box, 20 gal Container Capacity, Not Applicable, Filled, Sorbents Included (2) Absorbent Pillows, (25) Absorbent Pads, (4) Absorbent Socks, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (6) Tamper Proof Seals, (1) Overpack, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.