Spill Kit Refill, 21 gal Volume Absorbed per Kit, 20 gal Capacity, Box
Mfr # RSPKHZ-BATT
Zoro # G8751782
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Acids, Bases
Container Type
Box
Container Capacity
20 gal
Volume Absorbed Per Kit
21 gal
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSPKHZ-BATT
Zoro #
G8751782
UPC #
818502025359
Country of Origin
United States
Dimensions
Size of Neutralizer Included
64 oz
Sock Diameter
3 in
Pillow Length
18 in
Sock Length
48 in
Pillow Width
18 in
Pad Length
19 in
Pad Width
15 in
Description
Spill Kit Refill, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Battery Acid, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 21 gal, Container Type Box, 20 gal Container Capacity, Not Applicable, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.