Zoro Homepage

Spill Kit Refill, 23 gal Volume Absorbed per Kit, 30 gal Capacity, Box, Yellow, 52

  • Mfr # RSPKO-30

  • Zoro # G4036711


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Box
Container Capacity
30 gal
Volume Absorbed Per Kit
23 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKO-30
Zoro #
G4036711
UPC #
818502022488
Country of Origin
United States

Dimensions

Height
17 in
Sock Length
96 in
Pillow Width
18 in
Pad Width
15 in
Sock Diameter
3 in
Pad Length
19 in
Pillow Length
18 in

Details

Item
Spill Kit Refill
Color
Yellow
Fluids Absorbed
Oils
Container Type
Box
Container Capacity
30 gal
Volume Absorbed Per Kit
23 gal
Number of Components
52
Includes
(25) Absorbent Pads, (4) Absorbent Socks, (5) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack
Spill Control - Fluids Absorbed
23 gal
Wheels
No
Static Dissipative
No
Volume Absorbed Range
20 to 29 gal
Portable
Yes
Lockable
No
UV Resistant
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Volume Absorbed per Pkg.
23.1 gal
Ph Tester Kit Included
No
Number of Ties Included
5
Overpack Drum Included
Drum Not Included
Solidifier Included
No
Sorbents Included
(25) Absorbent Pads, (4) Absorbent Pillows, (4) Absorbent Socks
Neutralizer Included
No
Number of Pairs of Nitrile Gloves Included
1
Empty or Filled
Filled
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Epoxy Putty Included
No
Product Weight
21 lb
Number of Pillows Included
4
PPE Included
Pair of Gloves, Safety Goggles
Vapor Suppressant Included
No
Land Fill Disposable
No
Granular Sorbent Included
No
Fluids Absorbed - Pads
Oils
Additional Components Included
(5) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack
Series
RSPKO
Includes Mounting Fasteners
No
Number of Tamperproof Seal Labels Included
6
Number of Disposal Bags Included
5
For Use With Mfr. Model Number
SPKO Series
Number of Goggles
1
Number of Sorbent Socks Included
4
Fluids Absorbed - Socks
Oils
Cleaning Solution Included
No
Number of Pads Included
25
Fluids Absorbed - Pillows
Oils
Product Type
Spill Kit Refill
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 23 gal, Container Type Box, 30 gal Container Capacity, Not Applicable, Filled, Sorbents Included (25) Absorbent Pads, (4) Absorbent Pillows, (4) Absorbent Socks, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (6) Tamper Proof Seals, Emergency Response Guide, (1) Overpack, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.