Zoro Homepage

Spill Kit Refill, 23 gal Volume Absorbed per Kit, Box, Clear, 151

  • Mfr # RSPKU-WCAB

  • Zoro # G4036608


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Color
Clear
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
23 gal
Number of Components
151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKU-WCAB
Zoro #
G4036608
UPC #
818502024949
Country of Origin
United States

Dimensions

Height
18 1/4 in
Pad Width
10 in
Pillow Length
10 in
Pad Length
14 in
Sock Diameter
3 in
Pillow Width
10 in
Sock Length
48 in

Details

Item
Spill Kit Refill
Color
Clear
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
23 gal
Number of Components
151
Includes
(2) Absorbent Socks, (4) Disposal Bags and Ties, (75) Absorbent Pads, 56 Pk Wipers, Wall Mount Cabinet
Static Dissipative
No
Standards
29 CFR 1910.1450(e)
Wheels
No
Volume Absorbed Range
20 to 29 gal
Portable
Yes
Spill Control - Fluids Absorbed
23 gal
UV Resistant
No
Lockable
No
Volume Absorbed per Pkg.
23.3 gal
Empty or Filled
Filled
Land Fill Disposable
No
Series
RSPKU
Solidifier Included
No
Fluids Absorbed - Pillows
Universal
Fluids Absorbed - Pads
Universal
Number of Disposal Bags Included
4
Product Weight
15 lb
Number of Sorbent Socks Included
2
Ph Tester Kit Included
No
Number of Pillows Included
10
Number of Ties Included
4
Sorbents Included
(10) Absorbent Pillows, (2) Absorbent Socks, (75) Absorbent Pads
Vapor Suppressant Included
No
Epoxy Putty Included
No
Additional Components Included
(4) Disposal Bags and Ties, 56 Pk Wipers, Wall Mount Cabinet
Granular Sorbent Included
No
Overpack Drum Included
Drum Not Included
Number of Wipes Included
56
Fluids Absorbed - Socks
Universal
Cleaning Solution Included
No
Includes Mounting Fasteners
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
For Use With Mfr. Model Number
SPKU Series
Number of Pads Included
75
Neutralizer Included
No
Product Type
Spill Kit Refill

Description

Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 23 gal, Container Type Box, Filled, Sorbents Included (10) Absorbent Pillows, (2) Absorbent Socks, (75) Absorbent Pads, Additional Components Included 56 Pk Wipers, Wall Mount Cabinet, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKU Series, Product Weight 15 lb, RSPKU, Includes Mounting Fasteners No, 29 CFR 1910.1450(e), Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.