Shop SPILLTECH

Spill Kit Refill, 30 gal, Box, Clear, 28

  • Mfr # RSPKU-KAD
  • Zoro # G4036632

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
30 gal
Number of Components
28
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSPKU-KAD
Zoro #
G4036632
UPC #
818502022648
Country of Origin
United States
Item
Spill Kit Refill
Color
Clear
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
30 gal
Number of Components
28
Includes
(100) Absorbent Pads, (5) Disposal Bags and Ties, (6) Absorbent Socks, (6) Tamper Proof Seals, Glow Light Stick, Yellow Kaddie
Static Dissipative
No
Wheels
No
Lockable
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Spill Control - Fluids Absorbed
30 gal
Volume Absorbed Range
30 to 39 gal
Portable
Yes
UV Resistant
No
Volume Absorbed per Pkg.
29.5 gal
Number of Tamperproof Seal Labels Included
6
Land Fill Disposable
No
Number of Goggles
2
Number of Sorbent Socks Included
6
Vapor Suppressant Included
No
PPE Included
(2) Pair of Gloves, Safety Goggles
Fluids Absorbed - Socks
Universal
Number of Disposal Bags Included
5
Overpack Drum Included
Drum Not Included
Number of Ties Included
5
Series
RSPKU
Solidifier Included
No
Number of Pillows Included
4
Additional Components Included
(5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Putty Stick, Emergency Guide Book, Glow Light Stick, Yellow Kaddie
Epoxy Putty Included
Yes
Fluids Absorbed - Pillows
Universal
Cleaning Solution Included
No
Sorbents Included
(100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks
Includes Mounting Fasteners
No
For Use With Mfr. Model Number
SPKU Series
Number of Pairs of Nitrile Gloves Included
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Neutralizer Included
No
Ph Tester Kit Included
No
Granular Sorbent Included
No
Product Weight
20 lb
Empty or Filled
Filled
Fluids Absorbed - Pads
Universal
Number of Pads Included
100
Product Type
Spill Kit Refill
NSF Rating
Not Rated
Insert Weight
20 lb
Wire Color
Clear

Dimensions

Height
17 in
Sock Diameter
3 in
Sock Length
48 in
Pillow Length
18 in
Pad Width
10 in
Pad Length
14 in
Pillow Width
8 in

Description

SPILLTECH RSPKU-KAD is a filled spill kit refill for restocking SPKU Series spill response kits after use. This refill absorbs up to 30 gal and is packed in a clear box with absorbent pads, pillows, socks, disposal bags and ties, along with gloves, goggles, an emergency response handbook, and epoxy putty.

Key Features:

  • Universal absorbent refill for spill response kits
  • Absorbs up to 30 gal per kit; 29.5 gal per package
  • Includes (100) absorbent pads, each 14 in x 10 in
  • Includes (4) pillows, each 18 in x 8 in
  • Includes (6) sorbent socks, each 48 in long with a 3 in diameter
  • Includes (5) disposal bags and ties
  • Includes (2) pairs of nitrile gloves and (2) goggles
  • Includes an emergency response handbook and epoxy putty
  • For use with SPILLTECH SPKU Series kits
  • Clear box container
  • Standards listed include multiple applicable OSHA, EPA, and DOT standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.