Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 43 gal Volume Absorbed per Kit, 50 gal Capacity, Box, Yellow, 162

  • Mfr # RSPKHZ-50

  • Zoro # G4036973


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Container Capacity
50 gal
Volume Absorbed Per Kit
43 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSPKHZ-50
Zoro #
G4036973
UPC #
818502022419
Country of Origin
United States

Dimensions

Height
16 1/2 in
Sock Diameter
3 in
Sock Length
48 in
Pad Width
15 in
Pillow Width
18 in
Pad Length
19 in
Pillow Length
18 in

Details

Item
Spill Kit Refill
Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Container Capacity
50 gal
Volume Absorbed Per Kit
43 gal
Number of Components
162
Includes
(100) Absorbent Pads, (5) Disposal Bags and Ties, (6) Absorbent Socks, (6) Tamper Proof Seals, 7 in Epoxy Stick, Glow Light Stick, Pair Wheeled Overpack
Spill Control - Fluids Absorbed
43 gal
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Lockable
No
Portable
Yes
Volume Absorbed Range
40 to 49 gal
UV Resistant
No
Wheels
No
Static Dissipative
No
Volume Absorbed per Pkg.
43.3 gal
Product Weight
31 lb
Number of Pairs of Nitrile Gloves Included
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Neutralizer Included
No
Cleaning Solution Included
No
Number of Sorbent Socks Included
6
Number of Pillows Included
4
Overpack Drum Included
Drum Not Included
Number of Tamperproof Seal Labels Included
6
For Use With Mfr. Model Number
SPKHZ Series
Sorbents Included
(100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks
Granular Sorbent Included
No
Number of Goggles
1
Series
RSPKHZ
Number of Ties Included
5
PPE Included
(2) Pair of Gloves, Pair Safety Goggles
Fluids Absorbed - Pads
Biohazardous Liquids
Land Fill Disposable
No
Number of Disposal Bags Included
5
Vapor Suppressant Included
No
Ph Tester Kit Included
No
Epoxy Putty Included
Yes
Fluids Absorbed - Pillows
Biohazardous Liquids
Solidifier Included
No
Fluids Absorbed - Socks
Biohazardous Liquids
Includes Mounting Fasteners
No
Additional Components Included
(5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Stick, Emergency Guide Book, Glow Light Stick, Pair Wheeled Overpack
Empty or Filled
Filled
Number of Pads Included
100
Product Type
Spill Kit Refill
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 43 gal, Container Type Box, 50 gal Container Capacity, Not Applicable, Filled, Sorbents Included (100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, (1) Pair Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.