Zoro Homepage

Spill Kit Refill, 43 gal Volume Absorbed per Kit, 50 gal Capacity, Box, Yellow, 162

  • Mfr # RSPKO-50

  • Zoro # G4036693


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Box
Container Capacity
50 gal
Volume Absorbed Per Kit
43 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKO-50
Zoro #
G4036693
UPC #
818502022495
Country of Origin
United States

Dimensions

Height
16 1/2 in
Sock Length
48 in
Sock Diameter
3 in
Pillow Length
18 in
Pad Width
15 in
Pillow Width
18 in
Pad Length
19 in

Details

Item
Spill Kit Refill
Color
Yellow
Fluids Absorbed
Oils
Container Type
Box
Container Capacity
50 gal
Volume Absorbed Per Kit
43 gal
Number of Components
162
Includes
(100) Absorbent Pads, (5) Disposal Bags and Ties, (6) Absorbent Socks, (6) Tamper Proof Seals, 7 in Epoxy Stick, Glow Light Stick, Wheeled Overpack
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Wheels
No
Spill Control - Fluids Absorbed
43 gal
UV Resistant
No
Portable
Yes
Lockable
No
Volume Absorbed Range
40 to 49 gal
Static Dissipative
No
Volume Absorbed per Pkg.
43.3 gal
Includes Mounting Fasteners
No
Product Weight
31 lb
Overpack Drum Included
Drum Not Included
Number of Pillows Included
4
Granular Sorbent Included
No
Solidifier Included
No
Epoxy Putty Included
Yes
Number of Tamperproof Seal Labels Included
6
Empty or Filled
Filled
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
100
Vapor Suppressant Included
No
Sorbents Included
(100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks
Land Fill Disposable
No
Number of Goggles
1
Additional Components Included
(5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Stick, Emergency Guide Book, Glow Light Stick, Wheeled Overpack
Number of Pairs of Nitrile Gloves Included
2
Ph Tester Kit Included
No
Series
RSPKO
PPE Included
(2) Pair of Gloves, Safety Goggles
Number of Disposal Bags Included
5
Fluids Absorbed - Pillows
Oils
Fluids Absorbed - Socks
Oils
For Use With Mfr. Model Number
SPKO Series
Neutralizer Included
No
Number of Ties Included
5
Number of Sorbent Socks Included
6
Fluids Absorbed - Pads
Oils
Cleaning Solution Included
No
Product Type
Spill Kit Refill
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 43 gal, Container Type Box, 50 gal Container Capacity, Not Applicable, Filled, Sorbents Included (100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, (1) Pair Goggles, Additional Components Included (1) Glow Light Stick, (6) Tamper Proof Seals, Emergency Response Guide, (1) Wheeled Overpack, Lockable No, UN Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.