Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 45 gal Volume Absorbed per Kit, 50 gal Capacity, Box, Yellow, 135

  • Mfr # RSPKHZ-CAN

  • Zoro # G4036930


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Container Capacity
50 gal
Volume Absorbed Per Kit
45 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKHZ-CAN
Zoro #
G4036930
UPC #
818502025311
Country of Origin
United States

Dimensions

Height
17 1/2 in
Sock Diameter
3 in
Sock Length
48 in, 144 in
Pad Length
19 in
Pad Width
15 in

Details

Item
Spill Kit Refill
Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Container Capacity
50 gal
Volume Absorbed Per Kit
45 gal
Number of Components
135
Includes
(100) 15 in x 19 in Yellow HazMat Heavy Weight Defender Pads, (2) Coveralls, (3) Acid Neutralizer, (4) 3 in x 12 ft Yellow HazMat Sorbent Socks, (4) Yellow Disposal Bags and Ties, (6) 3 in x 4 ft Yellow HazMat Sorbent Socks, (6) Tamper Proof Seals, PH Tester
Lockable
No
UV Resistant
No
Wheels
No
Spill Control - Fluids Absorbed
45 gal
Volume Absorbed Range
40 to 49 gal
Static Dissipative
No
Portable
Yes
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
44.7 gal
Land Fill Disposable
No
Number of Goggles
2
Solidifier Included
No
Includes Mounting Fasteners
No
Overpack Drum Included
Drum Not Included
Number of Tamperproof Seal Labels Included
6
Fluids Absorbed - Pads
Biohazardous Liquids
Empty or Filled
Filled
Number of Ties Included
4
For Use With Mfr. Model Number
SPKHZ Series
Fluids Absorbed - Socks
Biohazardous Liquids
Number of Coveralls Included
2
Number of Pads Included
100
Ph Tester Kit Included
Yes
Sorbents Included
(100) 15 in x 19 in Yellow HazMat Heavy Weight Defender Pads, (3) Acid Neutralizer, (4) 3 in x 12 ft Yellow HazMat Sorbent Socks, (6) 3 in x 4 ft Yellow HazMat Sorbent Socks
Neutralizer Included
Yes
Series
RSPKHZ
Vapor Suppressant Included
No
Additional Components Included
(4) Yellow Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guidebook, PH Tester
Number of Sorbent Socks Included
10
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Disposal Bags Included
4
Cleaning Solution Included
No
Number of Pairs of Nitrile Gloves Included
2
Epoxy Putty Included
No
PPE Included
(2) Coveralls, (2) Pair Nitrile Gloves, (2) Safety Goggles
Granular Sorbent Included
No
Product Weight
45 lb
Product Type
Spill Kit Refill
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 45 gal, Container Type Box, 50 gal Container Capacity, Not Applicable, Filled, Sorbents Included (100) Yellow HazMat Heavy Weight Defender Pads (15 in x 19 in), (3) Acid Neutralizer, (4) Yellow HazMat Sorbent Socks (3 in x 12 ft), (6) Yellow HazMat Sorbent Socks (3 in x 4 ft), PPE Included (2) Coveralls, (2) Pairs Nitrile Gloves, (2) Pairs Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.