Zoro Homepage

Spill Kit Refill, 49 gal Volume Absorbed per Kit, 55 gal Capacity, Box, Yellow, 144

  • Mfr # RSPKHZ-55

  • Zoro # G4037019


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Container Capacity
55 gal
Volume Absorbed Per Kit
49 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKHZ-55
Zoro #
G4037019
UPC #
818502022426
Country of Origin
United States

Dimensions

Height
18 1/4 in
Pillow Width
18 in
Sock Diameter
3 in
Pad Length
19 in
Pillow Length
18 in
Pad Width
15 in
Sock Length
48 in

Details

Item
Spill Kit Refill
Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Container Capacity
55 gal
Volume Absorbed Per Kit
49 gal
Number of Components
144
Includes
(10) Absorbent Socks, (100) Absorbent Pads, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Yellow Drum
UV Resistant
No
Portable
Yes
Static Dissipative
No
Spill Control - Fluids Absorbed
49 gal
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
Lockable
No
Volume Absorbed Range
40 to 49 gal
Wheels
No
Volume Absorbed per Pkg.
48.9 gal
Number of Labels Included
1
Land Fill Disposable
No
Solidifier Included
No
For Use With Mfr. Model Number
SPKHZ Series
Number of Ties Included
4
Number of Disposal Bags Included
4
Includes Mounting Fasteners
No
Additional Components Included
(4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Drum
Number of Pairs of Nitrile Gloves Included
2
Fluids Absorbed - Socks
Biohazardous Liquids
Number of Tamperproof Seal Labels Included
6
PPE Included
(2) Pair of Gloves, (2) Pair of Goggles
Cleaning Solution Included
No
Number of Goggles
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Product Weight
32 lb
Number of Pillows Included
5
Granular Sorbent Included
No
Ph Tester Kit Included
No
Fluids Absorbed - Pillows
Biohazardous Liquids
Neutralizer Included
No
Empty or Filled
Filled
Overpack Drum Included
Drum Not Included
Series
RSPKHZ
Number of Sorbent Socks Included
10
Fluids Absorbed - Pads
Biohazardous Liquids
Number of Pads Included
100
Vapor Suppressant Included
No
Sorbents Included
(10) Absorbent Socks, (100) Absorbent Pads, (5) Absorbent Pillows
Epoxy Putty Included
No
Product Type
Spill Kit Refill
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 49 gal, Container Type Box, 55 gal Container Capacity, Not Applicable, Filled, Sorbents Included (10) Absorbent Socks, (100) Absorbent Pads, (5) Absorbent Pillows, PPE Included (2) Pair of Gloves, (2) Pairs Goggles, Additional Components Included (6) Tamper Proof Seals, Emergency Response Guide, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.