Zoro Homepage

Spill Kit Refill, 52 gal Volume Absorbed per Kit, 55 gal Capacity, Box, Clear, 144

  • Mfr # RSPKU-55

  • Zoro # G4036529


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
55 gal
Volume Absorbed Per Kit
52 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKU-55
Zoro #
G4036529
UPC #
818502022594
Country of Origin
United States

Dimensions

Height
18 1/4 in
Pad Width
15 in
Pillow Width
18 in
Pad Length
19 in
Pillow Length
18 in
Sock Length
48 in
Sock Diameter
3 in

Details

Item
Spill Kit Refill
Color
Clear
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
55 gal
Volume Absorbed Per Kit
52 gal
Number of Components
144
Includes
(10) Absorbent Socks, (100) Absorbent Pads, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Yellow Drum
Spill Control - Fluids Absorbed
52 gal
Volume Absorbed Range
50 to 59 gal
Static Dissipative
No
Portable
Yes
Lockable
No
UV Resistant
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
Wheels
No
Volume Absorbed per Pkg.
51.9 gal
Neutralizer Included
No
Vapor Suppressant Included
No
Sorbents Included
(10) Absorbent Socks, (100) Absorbent Pads, (5) Absorbent Pillows
Number of Goggles
2
Number of Sorbent Socks Included
10
Fluids Absorbed - Pillows
Universal
Includes Mounting Fasteners
No
Number of Tamperproof Seal Labels Included
6
Number of Ties Included
4
Fluids Absorbed - Socks
Universal
Number of Pillows Included
5
Ph Tester Kit Included
No
Epoxy Putty Included
No
Granular Sorbent Included
No
Empty or Filled
Filled
PPE Included
(2) Pair of Gloves, (2) Pair of Goggles
Additional Components Included
(4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Drum
Overpack Drum Included
Drum Not Included
Product Weight
33 lb
Solidifier Included
No
For Use With Mfr. Model Number
SPKU Series
Number of Pairs of Nitrile Gloves Included
2
Number of Pads Included
100
Land Fill Disposable
No
Number of Disposal Bags Included
4
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Fluids Absorbed - Pads
Universal
Series
RSPKU
Cleaning Solution Included
No
Product Type
Spill Kit Refill
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 52 gal, Container Type Box, 55 gal Container Capacity, Not Applicable, Filled, Sorbents Included (10) Absorbent Socks, (100) Absorbent Pads, (5) Absorbent Pillows, PPE Included (2) Pair of Gloves, (2) Pairs Goggles, Additional Components Included (6) Tamper Proof Seals, Emergency Response Guide, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.