Zoro Homepage

Spill Kit Refill, 80 gal Volume Absorbed per Kit, 95 gal Capacity, Box, Yellow, 196

  • Mfr # RSPKHZ-95

  • Zoro # G4036982


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Container Capacity
95 gal
Volume Absorbed Per Kit
80 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKHZ-95
Zoro #
G4036982
UPC #
818502022440
Country of Origin
United States

Dimensions

Pillow Length
18 in
Pad Length
19 in
Pad Width
15 in
Sock Diameter
3 in
Sock Length
48 in, 96 in
Size of Multi-Purpose Epoxy Putty
16 oz
Pillow Width
18 in

Details

Item
Spill Kit Refill
Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Container Capacity
95 gal
Volume Absorbed Per Kit
80 gal
Number of Components
196
Includes
(12) Small Absorbent Socks, (150) Absorbent Pads, (3) Epoxy Putty, (4) Disposal Bags and Ties, (6) Large Absorbent Socks, (6) Tamper Proof Seals, Overpack
UV Resistant
No
Spill Control - Fluids Absorbed
80 gal
Wheels
No
Static Dissipative
No
Volume Absorbed Range
70 to 79 gal
Portable
Yes
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Lockable
No
Volume Absorbed per Pkg.
79.7 gal
Series
RSPKHZ
Number of Pairs of Nitrile Gloves Included
2
Empty or Filled
Filled
Vapor Suppressant Included
No
Fluids Absorbed - Pads
Biohazardous Liquids
Cleaning Solution Included
No
Epoxy Putty Included
Yes
Includes Mounting Fasteners
No
Number of Disposal Bags Included
4
Solidifier Included
No
Land Fill Disposable
No
Granular Sorbent Included
No
Additional Components Included
(3) 1 lb. Plug and Dike Epoxy Putty, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack
Number of Ties Included
4
For Use With Mfr. Model Number
SPKHZ Series
Number of Goggles
2
Number of Tamperproof Seal Labels Included
6
Product Weight
68 lb
Neutralizer Included
No
Number of Pillows Included
7
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Pillows
Biohazardous Liquids
Ph Tester Kit Included
No
PPE Included
(2) Pair of Gloves, Safety Goggles
Fluids Absorbed - Socks
Biohazardous Liquids
Number of Pads Included
150
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Labels Included
1
Sorbents Included
(12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows
Number of Sorbent Socks Included
18
Product Type
Spill Kit Refill
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 80 gal, Container Type Box, 95 gal Container Capacity, Not Applicable, Filled, Sorbents Included (12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows, PPE Included (2) Pair of Gloves, (1) Pair Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.