Zoro Homepage

Spill Kit Refill, 80 gal Volume Absorbed per Kit, 95 gal Capacity, Box, Yellow, 196

  • Mfr # RSPKO-95

  • Zoro # G4036720


product price: $259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Box
Container Capacity
95 gal
Volume Absorbed Per Kit
80 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKO-95
Zoro #
G4036720
UPC #
818502022525
Country of Origin
United States

Dimensions

Pad Width
15 in
Pad Length
19 in
Pillow Length
18 in
Pillow Width
18 in
Size of Multi-Purpose Epoxy Putty
16 oz
Sock Diameter
3 in
Sock Length
48 in, 96 in

Description

Spill Kit Refill, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 80 gal, Container Type Box, 95 gal Container Capacity, Not Applicable, Filled, Sorbents Included (12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows, PPE Included (2) Pair of Gloves, (1) Pair Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.