Zoro Homepage

Spill Kit Refill, 87 gal Volume Absorbed per Kit, 95 gal Capacity, Box, Clear, 196

  • Mfr # RSPKU-95

  • Zoro # G4036617


product price: $342.99
/pk 2, $171.50/ea
Free Shipping & Returns

Key Features

Color
Clear
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
95 gal
Volume Absorbed Per Kit
87 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKU-95
Zoro #
G4036617
UPC #
818502022617
Country of Origin
United States

Dimensions

Size of Multi-Purpose Epoxy Putty
16 oz
Pillow Width
18 in
Pillow Length
18 in
Pad Width
15 in
Sock Length
48 in, 96 in
Pad Length
19 in
Sock Diameter
3 in
Overpack Drum Size Included
95 gal

Description

Spill Kit Refill, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 87 gal, Container Type Box, 95 gal Container Capacity, Not Applicable, Filled, Sorbents Included (12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows, PPE Included (2) Pair of Gloves, (1) Pair Goggles, Additional Components Included (3) Plug and Dike Epoxy Putty (1 lb), (6) Tamper Proof Seals, Emergency Response Guide, (1) Overpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.