Zoro Homepage

Spill Kit/Station, Bag, Universal, 4.7 gal.

  • Mfr # SPKU-OBAG

  • Zoro # G8827662


product price: $59.19
/ea

Key Features

Length
18 in
Width
12 in
Color
Orange
Includes
(10) 15 in x 19 in Bonded Pads, (2) 3 in x 4 ft Sorbent Socks, (2) Disposal Bag and Tie, 12 in x 18 in x 4 in Tote Bag
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKU-OBAG
Zoro #
G8827662
UPC #
818502022341
Country of Origin
United States

Dimensions

Length
18 in
Width
12 in
Height
4 in
Sock Length
48 in
Pad Length
19 in
Pad Width
15 in
Sock Diameter
3 in

Details

Item
Spill Kit
Color
Orange
Includes
(10) 15 in x 19 in Bonded Pads, (2) 3 in x 4 ft Sorbent Socks, (2) Disposal Bag and Tie, 12 in x 18 in x 4 in Tote Bag
For Use With Mfr. Model Number
SPKU Series
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
Volume Absorbed Per Pkg.
4.7 gal.
Container Type
Bag
UV Resistant
No
Fluids Absorbed
Universal
Portable
Yes
Wheels
No
Number of Components
20
Lockable
No
Volume Absorbed per Pkg.
4.7 gal
Vapor Suppressant Included
No
PPE Included
Pair of Nitrile Gloves, Pair of Safety Goggles
Sorbents Included
(10) 15 in W x 19 in L Bonded Pads, (2) 3 in D x 4 ft L Sorbent Socks
Series
SPKU
Empty or Filled
Filled
Includes Mounting Fasteners
No
Number of Sorbent Socks Included
2
Fluids Absorbed - Socks
Universal
Additional Components Included
(2) Disposal Bag and Tie, 12 in x 18 in x 4 in Tote Bag
Number of Disposal Bags Included
2
Solidifier Included
No
Fluids Absorbed - Pads
Universal
Neutralizer Included
No
Number of Pairs of Nitrile Gloves Included
1
Number of Goggles
1
Specialized Applications
Truck
Fluids Absorbed - Pillows
Universal
Product Weight
5 lb
Volume Absorbed Per Kit
5 gal
Land Fill Disposable
No
Cleaning Solution Included
No
Number of Ties Included
2
Ph Tester Kit Included
No
Epoxy Putty Included
No
Number of Pads Included
10
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Granular Sorbent Included
No
Overpack Drum Included
Drum Not Included
Fluid Compatibility
Universal
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Specialized Applications Truck, Volume Absorbed Per Kit 5 gal, Container Type Bag, Filled, Sorbents Included (10) 15 in W x 19 in L Bonded Pads, (2) 3 in D x 4 ft L Sorbent Socks, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included 12 in x 18 in x 4 in Tote Bag, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKU Series, Product Weight 5 lb, SPKU, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.