Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit/Station, Drum, Oil-Based Liquids

  • Mfr # SPKO-65-HV

  • Zoro # G8847719


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Length
28 1/4 in
Width
28 1/4 in
Color
Black/Green
Includes
(10) 3 in x 4 ft Sorbent Socks, (3) 30 in x 6 in x 60 in Disposal Bags and Ties, (40) 15 in x 19 in Bonded Pads, (6) 3 in x 8 ft Sorbent Socks, (6) 6 in x 2 in Tamper-proof Seals, 28 1/4 in x 37 3/8 in Overpack, 3 in x 5 in Vinyl Spill Kit Label
Standards
29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKO-65-HV
Zoro #
G8847719
UPC #
818502025212
Country of Origin
United States

Dimensions

Length
28 1/4 in
Width
28 1/4 in
Height
37 3/8 in
Pad Length
19 in
Pillow Width
18 in
Pillow Length
18 in
Sock Diameter
3 in
Sock Length
48 in, 96 in
Pad Width
15 in
Overpack Drum Size Included
65 gal

Details

Item
Spill Kit
Color
Black/Green
Includes
(10) 3 in x 4 ft Sorbent Socks, (3) 30 in x 6 in x 60 in Disposal Bags and Ties, (40) 15 in x 19 in Bonded Pads, (6) 3 in x 8 ft Sorbent Socks, (6) 6 in x 2 in Tamper-proof Seals, 28 1/4 in x 37 3/8 in Overpack, 3 in x 5 in Vinyl Spill Kit Label
Standards
29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31
Container Type
Drum
For Use With Mfr. Model Number
SPKO Series
Spill Control - Fluids Absorbed
Oil-Based Liquids
Static Dissipative
No
Volume Absorbed Per Pkg.
43.8 gal.
Fluids Absorbed
Oils
Volume Absorbed Range
40 to 49 gal
UV Resistant
No
Number of Components
79
Lockable
No
Wheels
No
Container Capacity
65 gal
Portable
No
Volume Absorbed per Pkg.
43.8 gal
Number of Disposal Bags Included
3
Granular Sorbent Included
No
Vapor Suppressant Included
No
Number of Pillows Included
6
Fluids Absorbed - Pads
Oils
Ph Tester Kit Included
No
Cleaning Solution Included
No
Fluids Absorbed - Socks
Oils
Number of Pairs of Nitrile Gloves Included
2
Solidifier Included
No
Volume Absorbed Per Kit
44 gal
Land Fill Disposable
No
Epoxy Putty Included
No
Overpack Drum Included
65 gal Drum
Number of Goggles
1
Series
SPKO
Fluids Absorbed - Pillows
Oils
Number of Pads Included
40
Sorbents Included
(10) 3 in x 4 ft Sorbent Socks, (40) 15 in x 19 in Bonded Pads, (6) 18 in x 18 in Sorbent Pillows, (6) 3 in x 8 ft Sorbent Socks
Product Weight
62 lb
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Empty or Filled
Filled
Additional Components Included
(3) 30 in x 6 in x 60 in Disposal Bags and Ties, (6) 6 in x 2 in Tamper-proof Seals, 28 1/4 in x 37 3/8 in Overpack, 3 in x 5 in Vinyl Spill Kit Label
PPE Included
(2) Pair Nitrile Gloves, Safety Goggles
Number of Tamperproof Seal Labels Included
6
Number of Labels Included
1
Neutralizer Included
No
Number of Ties Included
3
Number of Sorbent Socks Included
16
Includes Mounting Fasteners
No
Fluid Compatibility
Oil-Only
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Oils, Volume Absorbed Per Kit 44 gal, Container Type Drum, 65 gal Container Capacity, Filled, Sorbents Included (10) 3 in x 4 ft Sorbent Socks, (40) 15 in x 19 in Bonded Pads, (6) 18 in x 18 in Sorbent Pillows, (6) 3 in x 8 ft Sorbent Socks, PPE Included (2) Pairs Nitrile Gloves, (1) Pair Goggles, Additional Components Included (6) 6 in x 2 in Tamper-proof Seals, 28 1/4 in x 37 3/8 in Overpack, (1) Vinyl Spill Kit Label (3 in x 5 in), Lockable No, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.