Zoro Homepage

Spill Kit/Station, Drum, Oil-Based Liquids

  • Mfr # SPKO-95-HV

  • Zoro # G8829430


product price: $585.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
31 3/4 in
Width
31 3/4 in
Color
Black/Green
Includes
(12) 3 in x 4 ft Sorbent Socks, (150) 15 in x 19 in Bonded Pads, (3) Epoxy Putty, (4) 30 in x 6 in x 60 in Disposal Bags and Ties, (6) 3 in x 8 ft Sorbent Socks, (6) 6 in x 2 in Tamper-proof Seals, 3 in x 5 in Vinyl Spill Kit Label, 31 3/4 in x 41 1/2 in Overpack
Standards
29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKO-95-HV
Zoro #
G8829430
UPC #
818502025243
Country of Origin
United States

Dimensions

Length
31 3/4 in
Width
31 3/4 in
Height
41 1/2 in
Sock Length
48 in, 96 in
Pad Length
19 in
Size of Multi-Purpose Epoxy Putty
16 oz
Pillow Length
18 in
Sock Diameter
3 in
Pad Width
15 in
Pillow Width
18 in
Overpack Drum Size Included
95 gal

Description

Spill Kit, Fluids Absorbed Oils, Volume Absorbed Per Kit 80 gal, Container Type Drum, 95 gal Container Capacity, Filled, Sorbents Included (12) 3 in x 4 ft Sorbent Socks, (150) 15 in x 19 in Bonded Pads, (6) 3 in x 8 ft Sorbent Socks, (7) 18 in x 18 in Sorbent Pillows, PPE Included (2) Pairs Nitrile Gloves, (1) Pair Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.