Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit/Station, Drum, Universal

  • Mfr # SPKU-20-HV

  • Zoro # G8829780


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Length
23 in
Width
23 in
Color
Black/Green
Includes
(25) 15 in x 19 in Bonded Pads, (4) 18 in x 30 in Disposal Bags and Ties, (4) 3 in x 4 ft Sorbent Socks, (6) 6 in x 2 in Tamper-proof Seals, 23 in x 19 in Overpack, 3 in x 5 in Vinyl Spill Kit Label
Standards
29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPKU-20-HV
Zoro #
G8829780
UPC #
818502025373
Country of Origin
United States

Dimensions

Length
23 in
Width
23 in
Height
19 1/2 in
Sock Length
48 in
Pad Length
19 in
Sock Diameter
3 in
Pillow Length
18 in
Pad Width
15 in
Pillow Width
18 in
Overpack Drum Size Included
20 gal

Details

Item
Spill Kit
Color
Black/Green
Includes
(25) 15 in x 19 in Bonded Pads, (4) 18 in x 30 in Disposal Bags and Ties, (4) 3 in x 4 ft Sorbent Socks, (6) 6 in x 2 in Tamper-proof Seals, 23 in x 19 in Overpack, 3 in x 5 in Vinyl Spill Kit Label
Standards
29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed Per Pkg.
16.4 gal.
Spill Control - Fluids Absorbed
Universal
Fluids Absorbed
Universal
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
For Use With Mfr. Model Number
SPKU Series
Container Type
Drum
UV Resistant
No
Lockable
No
Container Capacity
20 gal
Portable
Yes
Wheels
No
Number of Components
49
Volume Absorbed per Pkg.
16.4 gal
Solidifier Included
No
Fluids Absorbed - Socks
Universal
Number of Pillows Included
2
Ph Tester Kit Included
No
Empty or Filled
Filled
Number of Pairs of Nitrile Gloves Included
1
Epoxy Putty Included
No
Vapor Suppressant Included
No
Fluids Absorbed - Pillows
Universal
Cleaning Solution Included
No
Number of Ties Included
4
Additional Components Included
(4) 18 in x 30 in Disposal Bags and Ties, (6) 6 in x 2 in Tamper-proof Seals, 23 in x 19 in Overpack, 3 in x 5 in Vinyl Spill Kit Label
Number of Labels Included
1
Series
SPKU
Number of Sorbent Socks Included
4
Fluids Absorbed - Pads
Universal
Neutralizer Included
No
Product Weight
27 lb
Overpack Drum Included
20 gal Drum
Number of Pads Included
25
Number of Disposal Bags Included
4
Number of Tamperproof Seal Labels Included
6
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Includes Mounting Fasteners
No
Volume Absorbed Per Kit
16 gal
Land Fill Disposable
No
Granular Sorbent Included
No
Number of Goggles
1
PPE Included
Pair Nitrile Gloves, Safety Goggles
Sorbents Included
(2) 18 in x 18 in Sorbent Pillows, (25) 15 in x 19 in Bonded Pads, (4) 3 in x 4 ft Sorbent Socks
Fluid Compatibility
Universal
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 16 gal, Container Type Drum, 20 gal Container Capacity, Filled, Sorbents Included (2) 18 in x 18 in Sorbent Pillows, (25) 15 in x 19 in Bonded Pads, (4) 3 in x 4 ft Sorbent Socks, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included (6) 6 in x 2 in Tamper-proof Seals, 23 in x 19 in Overpack, (1) Vinyl Spill Kit Label (3 in x 5 in), Lockable No, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.