
Spill Tech NRT24100S-GY Floor Grabber High Traffic Mat, Gray, 100'L x 36"W, 1 Roll
Mfr # NRT24100S-GY
Zoro # G904987176
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Size
36 in x 100 ft
Product Type
Sorbent Roll
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRT24100S-GY
Zoro #
G904987176
UPC #
818502025120
Country of Origin
United States
Dimensions
Size
36 in x 100 ft
Details
Item
Sorbent Floor Mat
Product Type
Sorbent Roll
Color
Gray
Description
Spill tech nrt24100s-gy floor grabber high traffic mat, gray, 100'l x 36"w, 1 roll high-traction, adhesive-backed absorbent mat keeps a low profile for exceptional floor safety. features both feet and forklifts move safely and easily over floor grabber high-traffic mat's durable interlocking fiber construction, which sticks tight and flat to the floor at all times thanks to its adhesive backing. absorbent mat captures water, melting snow, dirt and grease from shoes and equipment, keeping floors clean and dry unlike rental rugs, no need to reposition mat continually once floor grabber high-traffic mat is in place, it can stay down up to 12 weeks sweep, mop or vacuum over floor grabber high-traffic mat as part of your regular floor cleaning program no extra steps required cuts easily to create customized coverage in any area in your facility transition areas, walkways, entryways and more tested and certified by the national floor safety institute (nfsi) and ada compliant for wheelchairs and walkers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.