Zoro Homepage

Universal 10-Gallon Kit Refill

  • Mfr # RSPKU-10

  • Zoro # G8830900


product price: $58.49
/ea

Key Features

Includes
(2) Yellow Disposal Bags and Ties, (20) 15 in x 19 in Gray Universal Heavyweight Defender Pads, (3) 3 in x 4 ft Gray Universal Sorbent Socks, (6) TamperProof Seals
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
Container Type
Box
Fluids Absorbed
Universal
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKU-10
Zoro #
G8830900
UPC #
818502025236
Country of Origin
United States

Dimensions

Sock Length
48 in
Sock Diameter
3 in
Pillow Length
18 in
Pillow Width
8 in
Pad Length
19 in
Pad Width
15 in

Details

Item
Spill Kit Refill
Includes
(2) Yellow Disposal Bags and Ties, (20) 15 in x 19 in Gray Universal Heavyweight Defender Pads, (3) 3 in x 4 ft Gray Universal Sorbent Socks, (6) TamperProof Seals
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
Container Type
Box
Fluids Absorbed
Universal
Static Dissipative
No
For Use With Mfr. Model Number
SPKU Series
Volume Absorbed Range
10 to 19 gal
Includes Mounting Fasteners
No
Number of Pairs of Nitrile Gloves Included
1
Neutralizer Included
No
Number of Disposal Bags Included
2
Solidifier Included
No
Ph Tester Kit Included
No
Number of Sorbent Socks Included
3
Product Weight
9 lb
Empty or Filled
Filled
Fluids Absorbed - Socks
Universal
Number of Goggles
1
Land Fill Disposable
No
Fluids Absorbed - Pillows
Universal
Number of Labels Included
1
Cleaning Solution Included
No
Number of Tamperproof Seal Labels Included
6
Number of Pads Included
20
Number of Wheels
0
Number of Ties Included
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Vapor Suppressant Included
No
Epoxy Putty Included
No
Series
RSPKU
Fluids Absorbed - Pads
Universal
Granular Sorbent Included
No
Number of Pillows Included
1
Container Capacity
10 gal
Overpack Drum Included
Drum Not Included
PPE Included
Pair Nitrile Gloves, Safety Goggles
Sorbents Included
(20) 15 in x 19 in Gray Universal Heavyweight Defender Pads, (3) 3 in x 4 ft Gray Universal Sorbent Socks, 8 in x 18 in Gray Universal Sorbent Pillow
Fluid Compatibility
Universal
Volume Absorbed Per Kit
10 gal
Product Type
Spill Kit Refill
Additional Components Included
(2) Yellow Disposal Bags and Ties, (6) TamperProof Seals
Lockable
No
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 10 gal, Container Type Box, 10 gal Container Capacity, Not Applicable, Filled, Sorbents Included (20) Gray Universal Heavyweight Defender Pads (15 in x 19 in), (3) Gray Universal Sorbent Socks (3 in x 4 ft), (1) Gray Universal Sorbent Pillow (8 in x 18 in), PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.