Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Tote Spill Kit, 5 Gallon Volume Absorbed Per Kit, Drum Container, 4 ft Sock Length, Green

  • Mfr # SPKU-GTOTE

  • Zoro # G807458704


product price: $35.39
/ea

Key Features

Color
Green
Fluids Absorbed
Universal
Container Type
Drum
Volume Absorbed Per Kit
5 gal
Includes
20 in x 15 in x 4 in Green Tote Bag (AGTOTE), (10) 15 in x 19 in Yellow HazMat Heavy Weight Sonic Bonded Pads (YPB100H), (2) 18 in x 30 in Yellow Disposal Bags and Ties (A-DISPBAG-SM), (2) 3 in x 4 ft Yellow HazMat Sorbent Socks (YSO430)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKU-GTOTE
Zoro #
G807458704
UPC #
818502020422
Country of Origin
United States

Dimensions

Sock Length
4 ft
Sock Diameter
3 in
Pad Length
19 in
Pad Width
15 in

Details

Item
Universal Tote Spill Kit
Color
Green
Fluids Absorbed
Universal
Container Type
Drum
Volume Absorbed Per Kit
5 gal
Includes
20 in x 15 in x 4 in Green Tote Bag (AGTOTE), (10) 15 in x 19 in Yellow HazMat Heavy Weight Sonic Bonded Pads (YPB100H), (2) 18 in x 30 in Yellow Disposal Bags and Ties (A-DISPBAG-SM), (2) 3 in x 4 ft Yellow HazMat Sorbent Socks (YSO430)
Standards
OSHA
Healthcare Specific
Universal Tote Spill Kit
Number of Sorbent Socks Included
2
Number of Pairs of Nitrile Gloves Included
1
Number of Pads Included
10
Fluids Absorbed - Socks
Universal
Product Weight
5 lb
Container Color
Green
Number of Ties Included
2
Number of Disposal Bags Included
2
Product Type
Tote Spill Kit
Fluids Absorbed - Pads
Universal
Specialized Applications
Truck
Number of Goggles
1

Description

Tote Spill Kit, Fluids Absorbed Universal, Specialized Applications Truck, Volume Absorbed Per Kit 5 gal, Container Type Drum, Not Applicable Container Capacity, Not Applicable Container Size, Green, Sorbents Included (10) 15 in x 19 in G Universal Pads, (2) 3 in x 4 ft G Universal Socks, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, UN Rating Not Applicable, ISO Class Not Applicable, NSF Rating Not Applicable, Static Dissipative Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.