Zoro Homepage
This item is Discontinued.
Spiraflex Blue 2" ID x 50 ft. PVC Water Discharge Hose BL, Includes: Gasket DP200-50CE-G

2" ID x 50 ft. PVC Water Discharge Hose BL, Includes: Gasket (Discontinued)

  • Mfr # DP200-50CE-G
  • Zoro # G7493967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP200-50CE-G
Zoro #
G7493967
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2"
Outside Dia.
2.21"
Length
50 ft.
Fitting Size
2"

Details

Item
Water Discharge Hose
Tube Material
PVC
Max. Pressure
80 psi
Color
Blue
Fitting Type
Aluminum Cam and Groove
Includes
Gasket
Reinforcement
Synthetic Fiber
Max. Temp.
130 Degrees F

Description

Water Discharge Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.