675-R500-R Sc R500-R Backing Pads

  • Mfr # 675-R500-R
  • Zoro # G604172131
product price: 
$
44.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
675-R500-R
Zoro #
G604172131
UPC #
747925322205
Country of Origin
United States

Description

  • St andard air-cooled all-purpose.
  • Ideal for s anding operations on metal plastic fiberglass etc.
  • Diameter: 5".
  • Thread - TPI or Pitch: 5/8" - 11.
  • Speed: 10000 rpm.
  • Hardness Grade: Medium.
  • Face Type: Spiral.
  • Type: Backing Pad.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews