675-R700-R Sc R700-R Backing Pads

  • Mfr # 675-R700-R
  • Zoro # G804172221
product price: 
$
55.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
675-R700-R
Zoro #
G804172221
UPC #
-
Country of Origin
United States

Description

Spiralcool offers an array of products that we are pleased to offer to you!
  • St andard air-cooled all-purpose.
  • Ideal for s anding operations on metal plastic fiberglass etc.
  • Thread - TPI or Pitch: 5/8" - 11.
  • Face Type: Spiral.
  • Type: Backing Pad.
  • Style: Dia.:5" Speed:10000 rpm Hardness Grade:Flexible .
  • Style: Dia.:7" Speed:7000 rpm Hardness Grade:Flexible .
  • Style: Dia.:7" Speed:8500 rpm Hardness Grade:Rigid .
  • Style: Dia.:5" Speed:10000 rpm Hardness Grade:Medium .
  • Style: Dia.:7" Speed:8500 rpm Hardness Grade:Medium .
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews