Design Set Tin
- Mfr # 1002Z
- Zoro # G204842861
product price:Â
$
18.79
/ea
Key Features
Color
Multicolor
Includes
9 Spirograph Precision Wheels, Spirograph Precision Ring, Spirograph Precision Rack, .17oz (5g) of Reusable Spirograph Putty, 2 Design Pens, 10 Page Guide Book, 24 Page Design Pad, Collectible Travel Tin with Snap-in Storage Tray
Material
Plastic, Paper, Tin, Markers, Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1002Z
- Zoro #
- G204842861
- UPC #
- 819441010024
- Country of Origin
- China
Details
- Color
- Multicolor
- Includes
- 9 Spirograph Precision Wheels, Spirograph Precision Ring, Spirograph Precision Rack, .17oz (5g) of Reusable Spirograph Putty, 2 Design Pens, 10 Page Guide Book, 24 Page Design Pad, Collectible Travel Tin with Snap-in Storage Tray
- Material
- Plastic, Paper, Tin, Markers, Putty
Description
The classic way for aspiring artists to create millions of amazing designs is back and better than ever! The Original Spirograph Design Set features the iconic wheels and rings of the original, re-engineered and updated for today. The kit features a travel-friendly, collectors tin with snap-in storage tray. The precision-engineered Spirograph gears work with the two design pens included in the set, as well as with most standard pens, markers and pencils. The new Spirograph putty holds the Spirograph pieces securely on the paper so that you can create intricately beautiful designs with no holes in the paper! The set also comes with a 24-page design pad and a full-color design guide, which explains the fundamentals of drawing with Spirograph, as well as step-by-step instructions for creating your own designs! Contents: 9 Spirograph Precision Wheels, Spirograph Precision Ring, Spirograph Precision Rack, .17oz (5g) of Reusable Spirograph Putty, 2 Design Pens, 10 Page Guide Book, 24 Page Design Pad, and Collectible Travel Tin with Snap-in Storage Tray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.