Zoro Homepage

Coiled Pin .052 x 3/8"SD SS PV

  • Mfr # SPC3P-052-0375

  • Zoro # G9152949


product price: $0.11
/ea
Sold in multiples of 225 for $24.75

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Pin Diameter
0.052 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC3P-052-0375
Zoro #
G9152949
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.052 in
Shank Length
3/8 in
Outside Dia.
.052"
Fastener Length
3/8 in
Actual Dia. (Min.-Max)
(1/16) to 0.063"
Overall Length
.375" (3/8)
Fits Hole Dia. (Min.-Max.)
.052" - .055"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
Stainless Steel
Material Grade
302/304
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Passivated
Standards
ASME B18.8.2
Rockwell Hardness
Work Hardened

Description

Coiled Pin .052 x 3/8"SD SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.