Zoro Homepage
This item is Discontinued.
Spirol Coiled Spring Pin, 1/2"x 3-1/2"HD HCS PL SPC-500-3500H

Coiled Spring Pin, 1/2"x 3-1/2"HD HCS PL (Discontinued)

  • Mfr # SPC-500-3500H
  • Zoro # G9153700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-500-3500H
Zoro #
G9153700
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.500" (1/2)
Fastener Length
3 1/2 in
Overall Length
3.500" (3-1/2)
Actual Dia. (Min.-Max)
0.514" to 0.532"
Fits Hole Dia. (Min.-Max.)
.493" - .510"

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
Fastener Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
32000 lbs

Description

Coiled Spring Pin,1/2"x 3-1/2"HD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.