Zoro Homepage

Coiled Spring Pin, 3/64"x 1/4"SD SS PV

  • Mfr # SPC3P-046-0250

  • Zoro # G9153046


product price: $0.11
/ea
Sold in multiples of 300 for $33.00

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Pin Diameter
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC3P-046-0250
Zoro #
G9153046
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/64 in
Shank Length
1/4 in
Outside Dia.
.047" (3/64)
Fastener Length
1/4 in
Actual Dia. (Min.-Max)
0.049" to 0.052"
Overall Length
.250" (1/4)
Fits Hole Dia. (Min.-Max.)
.047" - .048"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
Stainless Steel
Material Grade
302/304
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Passivated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
145 lbs
Rockwell Hardness
Work Hardened

Description

Coiled Spring Pin,3/64"x 1/4"SD SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.