Zoro Homepage

Coiled Spring Pin, 5/16"x 1-3/4"HD HCS PL

  • Mfr # SPC-312-1750H

  • Zoro # G9152809


product price: $0.96
/ea
Sold in multiples of 30 for $28.80

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-312-1750H
Zoro #
G9152809
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
.313" (5/16)
Fastener Length
1 3/4 in
Fits Hole Dia. (Min.-Max.)
.312" - .319"
Actual Dia. (Min.-Max)
0.322" to 0.334"
Overall Length
1.750" (1-3/4)

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
Fastener Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
12000 lbs
Rockwell Hardness
HV 420-545

Description

Coiled Spring Pin,5/16"x 1-3/4"HD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.