Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coiled Spring Pin, 7/64 in Outside Dia, 3/4 in L, Carbon Steel

  • Mfr # SPC-109-0750

  • Zoro # G9151759


product price: $0.12
/ea
Sold in multiples of 200 for $24.00

Key Features

Pin Type
Coiled
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Outside Dia.
.109" (7/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-109-0750
Zoro #
G9151759
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
7/64 in
Shank Length
3/4 in
Outside Dia.
.109" (7/64)
Overall Length
.750" (3/4)
Fits Hole Dia. (Min.-Max.)
.108" - .112"

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1050 lbs
Rockwell Hardness
HV 420-545

Description

Coiled Spring Pin,7/64"x 3/4"SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.