Zoro Homepage

Coiled Spring Pin, 7/64"x1"SD HCS PL

  • Mfr # SPC-109-1000

  • Zoro # G9152118


product price: $0.19
/ea
Sold in multiples of 110 for $20.90

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-109-1000
Zoro #
G9152118
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.109" (7/64)
Fastener Length
1 in
Overall Length
1.000" (1)
Actual Dia. (Min.-Max)
0.114" to 0.120"
Fits Hole Dia. (Min.-Max.)
.108" - .112"

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
Fastener Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
1050 lbs

Description

Coiled Spring Pin,7/64"x1"SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.