Zoro Homepage

Coiled Spring Pin M4 x 24 SD HCS PL

  • Mfr # SPCM-040-024

  • Zoro # G500398635


product price: $0.23
/ea
Sold in multiples of 131 for $30.13

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCM-040-024
Zoro #
G500398635
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
M4.00
Fastener Length
24 mm
Overall Length
M24.00
Actual Dia. (Min.-Max)
M4.20 to M4.40

Details

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
Fastener Finish
Plain
Standards
ASME B18.8.3M / ISO 8750
Double Shear Strength (Lbs.)
9.6 kN
Rockwell Hardness
HV 420-545

Description

Coiled Pins-Standard Duty Metric. Coiled Spring Pin M4 x 24 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.